Zoro Homepage
This item is Discontinued.
Square D General Purpose Relay, 120V AC Coil Volts, 14 Pin, 4PDT 8501RS4V20

General Purpose Relay, 120V AC Coil Volts, 14 Pin, 4PDT (Discontinued)

  • Mfr # 8501RS4V20
  • Zoro # G2436725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501RS4V20
Zoro #
G2436725
UPC #
785901559634
Country of Origin
China

Details

Item
General Purpose Relay
Coil Volts
120V AC
AC Contact Rating - Relay
3A @ 240V
DC Contact Rating - Relay
3A @ 28V
Number of Pins - Relay
14
Contact Form - Relay
4PDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.2VA
Contact Material
Gold Flashed Fine Silver
Standards
UL Listed, CSA Certified
HP @ 240V
1/10
Push To Test
No
HP @ 120V
1/10
Status Indicator
No
Mounting
Side
Contact Form
4PDT
Item - Relay
General Purpose Relay
Response Time
Drop Out: 20 msec, Pick Up: 20 msec

Description

General Purpose Relay, Contact Form 4PDT, Status Indicator No, Contact Material Gold Flashed Fine Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.