Socket, General Purpose Relay, Square, 10 A, 8 Pins, Quick Connect

  • Mfr # 8501KUR12V20

  • Zoro # G3051264


product price:  $37.59
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501KUR12V20
Zoro #
G3051264
UPC #
785901310334
Country of Origin
China

Dimensions

Overall Height - Relay
2.26 in
Body Width
0.9 in
Overall Depth
2.26 in
Body Height
1.28 in
Body Depth
1.13 in
Flat Pin Width
0.189 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 30V
Power Consumption - Relay
3 VA
HP @ 120V
1/3 hp
Socket
Mfr. No. 8501NR82
Features
Spade Terminals
Standards
CE Certified, CSA Certified, UL Listed
Status Indicator
Mechanical Flag
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket Code
C
Contact Material
Silver Alloy
HP @ 240V
1/2 hp
Response Time
20 msec
Series
Square D 8501K Series
Motor Rated
Yes
Maximum Switching Voltage
300V AC, 30V DC
Horsepower @ 240V AC
1/2 hp
Sealing
Enclosed
Pin Shape
Flat
Power Consumption
3 VA
Push-To-Test Method
No Button
Maximum Operating Temperature
131 Degrees F
Compatible with Manufacturer Model Number
8501NR82
Horsepower @ 120V AC
1/3 hp
Minimum Operating Temperature
-40 Degrees F
Compatible Manufacturer Part Number
8501NR82
Compatible Manufacturer Model Number
8501NR82
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.13 in, Body Height 1.28 in, Body Width 0.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.