Shop SCHNEIDER ELECTRIC

Socket, General Purpose Relay, Square, 6 A, 14 Pins, Quick Connect

  • Mfr # 8501RSD14P14V53

  • Zoro # G6382451


product price:  $53.29
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501RSD14P14V53
Zoro #
G6382451
UPC #
785901584070
Country of Origin
China

Dimensions

Overall Height - Relay
1.71 in
Flat Pin Width
0.09 in
Body Height
2.09 in
Body Depth
1.4 in
Overall Depth
1.63 in
Body Width
1.38 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
5 A @ 240V
Contact Rating (DC)
5 A @ 28V
Standards
CE Certified, CSA Certified, UL Listed
HP @ 120V
Not Rated
Contact Material
Silver Alloy
Power Consumption - Relay
0.9 W
HP @ 240V
Not Rated
Status Indicator
LED Indicator, Mechanical Flag
Features
Green Indicator Relay Energised LED
Response Time
20 msec
Pin Shape
Flat
Power Consumption
0.9 W
Maximum Switching Voltage
300V AC, 30V DC
Sealing
Enclosed
Series
Square D 8501R Miniature Control Series
Socket Code
G
Compatible with Manufacturer Model Number
8501NR45, 8501NR45B
Horsepower @ 120V AC
1/3 hp
Horsepower @ 240V AC
Not Rated
Motor Rated
Yes
Minimum Operating Temperature
-40 Degrees F
Push-To-Test Method
No Button
Maximum Operating Temperature
131 Degrees F
Compatible Manufacturer Part Number
8501NR45, 8501NR45B
Compatible Manufacturer Model Number
8501NR45, 8501NR45B
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC
For Manufacturer Part Number
8501NR45, 8501NR45B
Compatible with Mfr. Model Number
8501NR45, 8501NR45B

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.09 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.