Socket, General Purpose Relay, Square, 15 A, 5 Pins, Quick Connect

  • Mfr # 8501RSD41V53

  • Zoro # G2869912

CAD Available

product price:  $48.25
/ea

Key Features

CAD Drawing
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501RSD41V53
Zoro #
G2869912
UPC #
785901137054
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Overall Depth
1.65 in
Flat Pin Width
0.19 in
Body Depth
1.65 in
Body Height
1.07 in
Body Width
0.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
15 A @ 120V, 15 A @ 277V
Contact Rating (DC)
15 A @ 28V
Features
Spade Terminals, Standard Relay
Power Consumption - Relay
1.1 W
Standards
CE Certified, CSA Certified, UL Listed
Status Indicator
Mechanical Flag
HP @ 120V
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket Code
L
Contact Material
Silver Alloy
HP @ 240V
Not Rated
Socket
Mfr. No. 8501NR41
Compatible with Manufacturer Model Number
8501NR41, 8501NR41B
Power Consumption
1.1 W
Push-To-Test Method
No Button
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 120V AC
1/2 hp
Pin Shape
Flat
Motor Rated
Yes
Maximum Operating Temperature
131 Degrees F
Sealing
Enclosed
Series
Square D 8501R Miniature Series
Response Time
20 msec
Horsepower @ 240V AC
Not Rated
Maximum Switching Voltage
300V AC, 30V DC
Compatible Manufacturer Part Number
8501NR41, 8501NR41B
Compatible Manufacturer Model Number
8501NR41, 8501NR41B
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 120V, 15 A @ 277V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.65 in, Body Height 1.07 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.