Zoro Homepage

General Purpose Transformer, 15 kVA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # 15S1F

  • Zoro # G5204206


product price: $3,813.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15S1F
Zoro #
G5204206
UPC #
785901359579
Country of Origin
Mexico

Dimensions

Overall Height
20 in
Overall Width
15 in
Overall Depth
13 1/2 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
15 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Steel
Standards
UL Listed ;cULus ;CSA
Insulation Max. Temp.
180 °C
Temperature Rise
115°C

Description

Xfmr Dry 1Ph 15Kva 240X480V120/240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.