Zoro Homepage

CAD Viewer & Download Files

General Purpose Transformer, 3 kVA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # 3S1F

  • Zoro # G2830082

CAD Available

product price: $660.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3S1F
Zoro #
G2830082
UPC #
785901359418
Country of Origin
Mexico

Dimensions

Overall Height
10 1/2 in
Overall Width
8.7 in
Overall Depth
6 1/2 in
Depth
6.5 in
Height
10.5 in
Manufacturers Warranty Length
1 yr
Width
8.7 in
Knockout Size - Transformer
3/4 in, 1 in

Details

CAD Available
Yes
Item
General Purpose Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
3 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Winding Material - Transformer
Aluminum
Phase - Electrical
Single
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Enclosure Material
Steel
VA Rating - Transformer
3 kVA
Enclosure Rating
NEMA 3R
Temp. Rise
115 Degrees C
Voltage Function - Transformer
Step Down
Enclosure Finish
Painted
Output Voltage - Transformer
120V AC, 240V AC
Insulation Max. Temp.
180 °C
Product Certifications
cULus; CSA; UL Listed
Primary To Secondary Voltage
240 x 480 V 120/240 V
Enclosure Code
10A
Insulation Temperature
356 Degrees F (180 Degrees C)
Temperature Rise
115°C
Includes Knockouts
Knockouts Included
Sound Level
37 dB

Description

Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 1 phase, and has a rated power of 3 KVA. This transformer has a primary voltage of 240 x 480 V, and a secondary voltage of 120/240 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 10.5 in (H), 8.62 in (W), 6.5 in (D). This product complys to UL & CSA standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.