General Purpose Transformer, 5 kVA, NEMA 3R, 110/220V AC, 190/200/208/220V, 380/400/416/440V

  • Mfr # 5S67F

  • Zoro # G3267065


product price: $2,101.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
110/220V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5S67F
Zoro #
G3267065
UPC #
785901069485
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Overall Width
8.62 in
Overall Depth
6 1/2 in
Depth
6.5 in
Height
10.5 in
Knockout Size - Transformer
3/4 in, 1 in
Width
8.62 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Transformer
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
110/220V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Voltage Function - Transformer
Step Down
Enclosure Finish
Painted
Winding Material - Transformer
Copper
Enclosure Rating
NEMA 3R
VA Rating - Transformer
5 kVA
Output Voltage - Transformer
110V AC, 220V AC
Enclosure Material
Steel
Standards
CSA Certified, cULus, REACH Regulation, RoHS, TUV, UL Listed
Temp. Rise
115 Degrees C
Phase - Electrical
Single
Insulation Max. Temp.
180 °C
Sound Level
37 dB
Includes Knockouts
Knockouts Included
Temperature Rise
115°C

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 190V AC, 200V AC, 208V AC, 220V AC, 380V AC, 400V AC, 416V AC, 440V AC, Output Voltage - Transformer 110V AC, 220V AC, VA Rating - Transformer 5 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.