
General Purpose Transformer, 5 kVA, NEMA 3R, 120/240V AC, 208V AC
Mfr # 5S7F
Zoro # G0572796
product price: $2,220.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
208V AC
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5S7F
Zoro #
G0572796
UPC #
785901338390
Country of Origin
United States
Dimensions
Overall Height
14 3/4 in
Overall Width
9 3/4 in
Overall Depth
11 3/4 in
Details
Item
General Purpose Transformer
Input Voltage - Transformer
208V AC
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Enclosure Material
Steel
Standards
UL Listed ;cULus ;CSA
Insulation Max. Temp.
180 °C
Temperature Rise
115°C
Number of Tap-offs
0
Primary Voltage
208 V 120/240 V
Box Number
13B
Enclosure Mounting
wall mounted
Insulation Temperature
180°C
Pvc Free
Yes
Description
Transformer Dry 1Ph 5Kva 208V120/240V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.