Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

General Purpose Transformer, 5 kVA, NEMA 3R, 120/240V AC, 480V AC

  • Mfr # 5S40F

  • Zoro # G2751673

CAD Available

product price: $1,371.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S40F
Zoro #
G2751673
UPC #
785901359449
Country of Origin
Mexico

Dimensions

Overall Height
14.8 in
Overall Width
9.8 in
Overall Depth
11.8 in
Depth
11.8 in
Knockout Size - Transformer
3/4 in, 1 in
Width
9.8 in
Manufacturers Warranty Length
1 yr
Height
14.8 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Standards
CSA Certified, REACH Regulation, RoHS, UL
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Output Voltage - Transformer
120V AC, 240V AC
Phase - Electrical
Single
Temp. Rise
115 Degrees C
Enclosure Rating
NEMA 3R
VA Rating - Transformer
5 kVA
Enclosure Finish
Painted
Temperature Rise
115°C
Sound Level
37 dB
Includes Knockouts
Knockouts Included
CAD Available
Yes

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 5 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.