This item is Discontinued.

Square D Miniature Circuit Breaker, QOB Series, 20A, 2 Pole, 120/240V AC, 10kA at 120/240V AC QOB220EPD2100

Miniature Circuit Breaker, QOB Series, 20A, 2 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

  • Mfr # QOB220EPD2100
  • Zoro # G809944465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB220EPD2100
Zoro #
G809944465
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
4.13 in

Details

Item
Miniature Circuit Breaker
Series
QOB
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.