Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards

  • Mfr # PK7GTA

  • Zoro # G2672433


product price: $9.46
/ea

Key Features

For Use With
Square D QO, HOM, NQOD and NF Panelboards
Amps
125A
Max. Wire Size
4 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Type
QO816L100RB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK7GTA
Zoro #
G2672433
UPC #
785901026372
Country of Origin
United States

Dimensions

Max. Wire Size
4 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Height
.437 in

Details

Item
Ground Bar Kit
For Use With
Square D QO, HOM, NQOD and NF Panelboards
Amps
125A
Type
QO816L100RB
Number of Terminals
7
Amps AC
125
Includes
(2) Mounting Screws
Mounting Style
direct mounting back of enclosure
Material
Aluminum
Features
Mercury Free

Description

Ground Bar Kit, 125 A Amps, Number of Terminals 7, Min. Wire Size 12 AWG (Al), 14 AWG (Cu), Max. Wire Size 4 AWG, For Use With Square D QO, HOM, NQOD and NF Panelboards, Includes (2) Mounting Screws, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.