Zoro Homepage
This item is Discontinued.
Square D Ground Fault Sensor, Split T, 110 mm, 250A 50486

Ground Fault Sensor, Split T, 110 mm, 250A (Discontinued)

  • Mfr # 50486
  • Zoro # G3525121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50486
Zoro #
G3525121
UPC #
785901546436
Country of Origin
France

Dimensions

Length (In.)
8.82

Details

Type
Split Toroid GOA TAQ 110mm (43 in.)
Item
Ground Fault Sensor
Amps AC
250
For Use With
TeSys T Motor Management System
Standards
UL, CSA
Contains
4.33 In. Hole Dia.

Description

Ground Fault Sensor, For Use With TeSys T Motor Management System, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.