Zoro Homepage
This item is Discontinued.
Square D Handle and Shaft Kit, 30/60/100/200A D11SF4

Handle and Shaft Kit, 30/60/100/200A (Discontinued)

  • Mfr # D11SF4
  • Zoro # G0406734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D11SF4
Zoro #
G0406734
UPC #
785901118800
Country of Origin
Mexico

Details

Item
Operating Mechanism
Amps AC
30/60/100/200A
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Includes
6 in Shaft, Actuator, Rotary Handle
For Use With
D10 Disconnect Switches
Accessory Type
Operating Mechanism
Features
NEMA 1, 3, 3R, 4, 12
Current Rating
200 A
Product Type
Operating Mechanism

Description

Operating Mechanism, Current Rating 200 A, Features NEMA 1, 3, 3R, 4, 12, For Use With D10 Disconnect Switches, Includes 6 in Shaft, Actuator, Rotary Handle, Product Type Operating Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.