Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, black, black, KAD1

  • Mfr # KAD1PZ

  • Zoro # G0562357


product price: $41.45
/ea

Key Features

Height
60 mm
Width
60 mm
Marking
0 - 1
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Base Dimension
60 x 60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAD1PZ
Zoro #
G0562357
UPC #
785901725091
Country of Origin
Czechia

Dimensions

Height
60 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Item
Handle
Marking
0 - 1
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Ip Degree Of Protection
IP65
Product Compatibility
V02 to V2 || VN20 || VN12
Handle Colour
black
Fixing Mode
hole 22.5 mm
Product Or Component Type
rotary handle
Handle Front Plate Colour
black
Device Short Name
KAD1
Series
TeSys

Description

Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.