Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit, P, Phase, Rotary Handle, TeSys Series, NEMA 1/12

  • Mfr # KCF3PZ

  • Zoro # G0477937


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Operator
rotary handle
Height
90 mm
Width
90 mm
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Device Short Name
KCF3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCF3PZ
Zoro #
G0477937
UPC #
785901326618
Country of Origin
Czechia

Dimensions

Height
90 mm
Width
90 mm
Base Dimension
90 x 90 mm

Details

Operator
rotary handle
Item
Handle Kit
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Device Short Name
KCF3
Handle Colour
red
Product Or Component Type
rotary handle
Handle Front Plate Colour
yellow
Fixing Mode
by 4 screws
Product Compatibility
V5 || V6
Ip Degree Of Protection
IP65
Marking
0 - 1
Compatible Manufacturer Model Number
VZ18
NEMA Enclosure Rating
1 and 12
Series
TeSys

Description

Handle Kit, Compatible with Manufacturer Model Number VZ18, Product Type Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.