Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Padlock Attachment, Square D Homeline Miniature Circuit Breakers, 1 Poles

  • Mfr # HOM1PA

  • Zoro # G3607558


product price: $12.25
/ea

Key Features

For Use With
Square D Homeline Miniature Circuit Breakers
Number of Poles
1
Locking Features
Padlock
Locking Location
Breaker
Product Destination
1P HOM circuit breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM1PA
Zoro #
G3607558
UPC #
785901083498
Country of Origin
Mexico

Details

Item
Handle Padlock Attachment
For Use With
Square D Homeline Miniature Circuit Breakers
Number of Poles
1
Locking Features
Padlock
Locking Location
Breaker
Product Destination
1P HOM circuit breaker
Product Certifications
UL Listed
Product Or Component Type
padlocking device

Description

Circuit Breaker Handle Padlock, For Use With Square D Homeline Miniature Circuit Breakers, Locking Location Breaker, Locking Features Padlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.