Zoro Homepage

Handle, V4 || V3, 60 mm, KAF2

  • Mfr # KAF2PZ

  • Zoro # G0477961


product price: $42.49
/ea

Key Features

Height
60 mm
Width
60 mm
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Product Or Component Type
rotary handle
Device Short Name
KAF2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAF2PZ
Zoro #
G0477961
UPC #
785901201144
Country of Origin
Czechia

Dimensions

Height
60 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Item
Handle
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Product Or Component Type
rotary handle
Device Short Name
KAF2
Handle Colour
black
Ip Degree Of Protection
IP65
Fixing Mode
by 4 screws
Marking
0 - 1
Handle Front Plate Colour
black
Product Compatibility
V4 || V3
Series
TeSys

Description

Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.