Shop SQUARE D
See all product information
Create Account
Harmony XB4/XB5 White Light Block, 110-120V LED
- Mfr # ZBVG1
- Zoro # G123397343
product price:Â
$
28.25
/ea
Key Features
Series
ZBV
Size
22 mm
Lamp Type
White LED
Type
Pushbutton
Standards
UL 508, CSA C22.2, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBVG1
- Zoro #
- G123397343
- UPC #
- 38911008966
- Country of Origin
- United States
Dimensions
- Size
- 22 mm
Details
- Series
- ZBV
- Lamp Type
- White LED
- Type
- Pushbutton
- Standards
- UL 508, CSA C22.2, CE
Description
22 MM, 110 to 120 VAC 50/60 Hz, 14 mA, White LED, Steady Signal, Pushbutton Light Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.