CAD Viewer & Download Files
(HCP36866M) I-LINE 600A Panelboard Interior, Main Circuit Breaker
Mfr # HCP36866M
Zoro # G5204258
CAD Available
product price: $9,780.12
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
CAD Drawing
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
600A
Height
66 in
Width
34.38 in
Series
I-LINE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCP36866M
Zoro #
G5204258
UPC #
785901632993
Country of Origin
United States
Dimensions
Height
66 in
Width
34.38 in
Details
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
600A
Series
I-LINE
Bus Material
Al
For Use With
POWERPACT B Circuit Breaker, I-LINE Panelboard, POWERPACT J Circuit Breaker, POWERPACT L Circuit Breaker, POWERPACT M Circuit Breaker
Application
enclosure HCP 42 in 86 in
Features
Mercury Free
CAD Available
Yes
Description
The SQUARE D HCP36866M Panelboard Interior is an I-LINE series panelboard interior rated at 600 amps. It features an aluminum bus and a main circuit breaker configuration for centralized power distribution. The unit is mercury-free and designed for use within compatible HCP enclosures measuring 42 inches by 86 inches. It is compatible with multiple POWERPACT series circuit breakers, allowing integration into a range of I-LINE electrical systems.
Key Features:
- Series: I-LINE
- Amp Rating: 600A
- Main Type: Main circuit breaker configuration
- Bus Material: Aluminum
- Dimensions: 66 in H × 34.38 in W
- For Use With: POWERPACT B, J, L, and M circuit breakers; I-LINE panelboards
- Application: Fits enclosure HCP 42 in × 86 in
- Features: Mercury-free construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.