Zoro Homepage

Hdss Equip Ground Assy 240&600V 400&600A

  • Mfr # PKOGTC3

  • Zoro # G0836398


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Line Rated Current
400 A E2 || 600 A E4
Product Or Component Type
safety switch grounding bar
Tightening Torque
35-35 lbf.in (AWG 1 to AWG 3/0) || 40-40 lbf.in 13.30-21.15 mm² (AWG 6 to AWG 4) || 45-45 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.08-5.261 mm² (AWG 14 to AWG 10)
Series Name
heavy duty
Awg Gauge
AWG 1/0 copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKOGTC3
Zoro #
G0836398
UPC #
785901733232
Country of Origin
United States

Details

Item
Ground Assembly
Line Rated Current
400 A E2 || 600 A E4
Product Or Component Type
safety switch grounding bar
Tightening Torque
35-35 lbf.in (AWG 1 to AWG 3/0) || 40-40 lbf.in 13.30-21.15 mm² (AWG 6 to AWG 4) || 45-45 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.08-5.261 mm² (AWG 14 to AWG 10)
Series Name
heavy duty
Awg Gauge
AWG 1/0 copper

Description

Ground Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.