This item is Discontinued.

Telemecanique Sensors Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side 9007C54A

This item is Discontinued.

Telemecanique Sensors

Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (Discontinued)

Mfr # 9007C54A
Zoro # G7457825
UPC # 785901500711
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9007C54A
Zoro #
G7457825
UPC #
785901500711
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
1.14 in
Depth
1.79"
Width
1.55"
Body Width - Limit Switch
0.83 in
Body Height - Limit Switch
2.5 in
Height
4.02"
Body Depth
1.14 in
Body Height
2.5 in
Body Width
0.83 in
Mounting Hole Diameter
0.2 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Contact Form
1NC/1NO
Movement
CW Low Differential
Series
9007C
Actuator Style
Rotary Head, No Lever
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator - Limit Switch
No
Stem Thread - Limit Switch
No Stem
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Actuator Style (Limit Switch)
Rotary, No Lever
IP Rating
67
Operating Force
4.0 in-lb
Amps
10
Mounting Hole - Limit Switch
(2) 0.20 in dia
Standards
CE, CSA, UL
Travel
Total Travel 90 Degrees
DC Contact Rating
10A @ 600V
Wiring Entry
1/2 in NPT
Basic Actuator Style (Limit Switch)
Rotary
Contact Form - Limit Switch
1NC/1NO
Body Material
Zinc
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Location
Side
Operating Temp. Range
-20 Degrees to 185 Degrees F
Boot Sealed Actuator (Limit Switch)
No
Voltage Rating
600VAC/DC
Electrical Connection
Screw Terminals
AC Contact Rating
10A @ 600V
Actuator Location (Limit Switch)
Side
Limit Switch Style
Heavy Duty Limit Switch
Directional Movement
CW
Includes Actuator
No Actuator Included
Mounting Hole Horizontal Center to Center Distance
30 mm
Mounting Style
Surface
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
Operating Torque - Maximum
4 in-lb
Total Travel
90 Degrees

Description

Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & reviews