Zoro Homepage

Circuit Breaker, HOM Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # HOM115CAFIC

  • Zoro # G407904465


product price: $93.39
/ea
Sold in multiples of 3 for $280.17
Free Shipping & Returns

Key Features

Series
HOM
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM115CAFIC
Zoro #
G407904465
UPC #
785901630982
Country of Origin
China

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in

Details

Item
Circuit Breaker
Series
HOM
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated

Description

Homeline, 15A, Single Pole, Combo Arc Fault Circuit Breaker, Provides Standard Overload Short Circuit Protection, 1 Format For Use In Homeline Brand Load Centers, 120240 Vac, 10,000 AIR, UL Listed, Meets 2008 National Electrical Code For Series Parallel Arc Fault Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.