Shop SQUARE D
See all product information
Create Account
HOM240CP 40A 2P Plugon Circuit Breaker
- Mfr # SQ386549
- Zoro # G211956490
product price:Â
$
73.39
/ea
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ386549
- Zoro #
- G211956490
- UPC #
- 758218371114
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 40 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Terminal Connection
- Box Lug
- Standards
- UL Listed
Dimensions
- Width
- 2 in
- Depth
- 2.98 in
- Height
- 3.13 in
- Max. Wire Size
- 2 AWG
- Min. Wire Size
- 8 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.