Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homeline 20A Single-Pole CAFCI Plug-On Neutral Combination Arc Fault Breaker

  • Mfr # HOM120PCAFIC

  • Zoro # G921864856


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Trip Type
Standard
AC Voltage Rating
120V AC
Terminal Connection
Clamp
Max. AIR Rating
10kA at 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM120PCAFIC
Zoro #
G921864856
UPC #
785901976684
Country of Origin
Mexico

Details

Item
Miniature Circuit Breaker
Number of Poles
1
Circuit Breaker Type
Combination Arc-Fault, Low Voltage
Trip Type
Standard
AC Voltage Rating
120V AC
Terminal Connection
Clamp
Max. AIR Rating
10kA at 120V AC
Circuit Breaker Mounting Style
Plug-On

Description

Plug-on neutral combination arc fault circuit interrupter. Protects from dangerous arcing. Arcs typically occur out of sight inside walls or electrical devices. Designed for reliability connects directly to the neutral bar providing quick and easy installation. Features a neutral clip that eliminates pigtails and in turn frees gutter space. Uses Arc Detection Technology to constantly monitor the circuit and quickly turn off the power when a dangerous condition occurs. Use with plug-on neutral load centers only. 10000AIR. ANSI (American Nation Standards Institute) certified and UL (Underwriters Laboratories) listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.