Homeline 20A/20A/30A Double-Pole Standard Trip Quad Tandem Circuit Breaker

  • Mfr # HOMT2020230CP

  • Zoro # G721870347


product price:  $61.89
/ea

Key Features

Amps
20/30A
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem, Low Voltage
Trip Type
Standard
Max. AIR Rating
10kA at 120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOMT2020230CP
Zoro #
G721870347
UPC #
47569072239
Country of Origin
Mexico

Details

Amps
20/30A
AC Voltage Rating
120/240V AC
Item
Miniature Circuit Breaker
Circuit Breaker Type
Quad Tandem, Low Voltage
Trip Type
Standard
Max. AIR Rating
10kA at 120/240V AC

Description

Homeline quad circuit breaker. 2 single-pole outer breakers and 1 double-pole inner breaker requiring 2 spaces. Used for overload and short-circuit protection of electrical systems. Compatible with Homeline load centers and CSED devices. Rated for 120 volt/240 volt and 10000 AIR. Designed exclusively for the residential market. ANSI (American National Standards Institute) certified and UL (Underwriters Laboratories) listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.