Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homeline Circuit Breaker, Mini, 40 A, 1 -Pole, 120 V, Fixed Trip, Plug Mounting, Black

  • Mfr # HOM140CP

  • Zoro # G813761324


product price: $12.15
/ea

Key Features

Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Mounting Style
Plug
Trip Type
Standard
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM140CP
Zoro #
G813761324
UPC #
47569062735
Country of Origin
United States

Details

Item
Circuit Breaker
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Mounting Style
Plug
Trip Type
Standard
Number of Poles
1
AC Voltage Rating
120/240V AC

Description

Engineered for value, Homeline circuit breakers are designed for fast installation, reliability and great circuit protection. With industry leading innovations and exclusive features, Square D Homeline circuit breakers are the smart, safe, reliable choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.