Load Center, HOM, 30 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase

  • Mfr # HOM3060M200PRB

  • Zoro # G3306770


product price:  $1,155.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM3060M200PRB
Zoro #
G3306770
UPC #
-
Country of Origin
Mexico

Dimensions

Height
858 mm
Width
375 mm
Depth
115 mm
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 4

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
HOM
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Max. No. of Tandem Breakers
30
Circuit Breaker Type
Homeline
Standards
UL listed file E-6294
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, Homeline load center accessories
Finish
Baked Enamel
Wiring Configuration
3-wire
Ground Bar Kit
grounding bar (ordered separately); circuit-breaker 1 ) 2P 200 A 120/240 V AC main supply ready assembled
Number Of Circuits
60
Primary/Ambient Air Temp.
-5°C || 40°C

Description

Homeline,LC,200 A,120/240 V,1 PH,MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.