Load Center, HOM, 40 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase

  • Mfr # HOM4080M200PRB

  • Zoro # G3306649


product price:  $1,365.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
40
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM4080M200PRB
Zoro #
G3306649
UPC #
-
Country of Origin
United States

Dimensions

Height
1000 mm
Width
375 mm
Depth
115 mm
Min. Wire Size
AWG 4
Max. Wire Size
250 kcmil aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
40
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
HOM
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Circuit Breaker Type
Homeline
Standards
UL listed file E-6294
Max. No. of Tandem Breakers
40
Finish
Baked Enamel
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, Homeline load center accessories
Number Of Circuits
80
Wiring Configuration
3-wire
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately); circuit-breaker 1 ) 2P 200 A 120/240 V AC main supply ready assembled

Description

Homeline,LC,200 A,120/240 V,1 PH,MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.