Load Center, HOM, 20 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase

  • Mfr # HOM2040L225PRB

  • Zoro # G3303331


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
20
Amps
225A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM2040L225PRB
Zoro #
G3303331
UPC #
-
Country of Origin
Mexico

Dimensions

Height
758 mm
Width
375 mm
Depth
115 mm
Max. Wire Size
250 kcmil copper
Min. Wire Size
AWG 4

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
20
Amps
225A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
HOM
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL listed file E-6294
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
20
Finish
Baked Enamel
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, convertible with QOM2 MB, Homeline load center accessories
Number Of Circuits
40
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately)
Wiring Configuration
3-wire

Description

Homeline,LC,225 A,120/240 V,1 PH,ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.