
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOM250PSPD
Zoro #
G916437171
UPC #
-
Country of Origin
Unknown
Details
Enclosure Material
Black Plastic, Black Plastic
Phase
1 phase
Max. Surge Current per Phase
50kA
Number of Wires
3 wire
Voltage
120/240 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.