Zoro Homepage

Hub, Square D QO and Homeline NEMA 3R Load Centers, 200A

  • Mfr # B300

  • Zoro # G7114125


product price: $90.79
/ea
Free Shipping & Returns

Key Features

For Use With
Square D QO and Homeline NEMA 3R Load Centers
Amps
200A
Diameter
3"
Width
5.64 in
Depth
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B300
Zoro #
G7114125
UPC #
785901615835
Country of Origin
India

Dimensions

Diameter
3"
Width
5.64 in
Depth
5.38 in
Height
1.75 in
Hub Size
3 in

Details

Item
Hub
For Use With
Square D QO and Homeline NEMA 3R Load Centers
Amps
200A
Standards
UL Listed
Features
Mercury Free

Description

Hub, For Use With Square D QO and Homeline NEMA 3R Load Centers, Amps 200 A, Hub Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.