Illuminated push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 12.14V, 1 CO

  • Mfr # 9001KR9P32RH13

  • Zoro # G610769721


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9P32RH13
Zoro #
G610769721
UPC #
785901034230
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
CE, UL listed file E42259 CCN NKCR, NEMA, CSA LR 25490 class 3211 03
Bezel Material
metal
Type of Operator
push-pull
Operator Profile
mushroom Ø 41 mm
Contacts Type And Composition
1 C/O
Light Source
incandescent bulb
Bulb Base
BA 9s
Cap/Operator or Lens Colour
red
Device Presentation
complete product
Operator Position Information
2 positions
[Ie] Rated Operational Current
10 A, AC-15, 10 A, DC-13
Range of Product
Harmony 9001K
Light Block Supply
without supply
Operator Additional Information
screw-on plastic
[Us] Rated Supply Voltage
12...14 V
Product or Component Type
illuminated push-button
Contact Operation
standard
Nema Degree of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.