Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, LED red, 24-28V, 1 C/O

  • Mfr # 9001SKR9P35LRRH13

  • Zoro # G810769767


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR9P35LRRH13
Zoro #
G810769767
UPC #
785901043133
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C 4520, CSA C22.2 No 14, EN/IEC 60947-5-4, JIS C 852, UL 508
Type of Operator
push-pull
Bezel Material
plastic
Bulb Base
BA 9s
Operator Position Information
2 positions
Light Source Colour
red
Device Presentation
complete product
Ip Degree of Protection
IP66
Operator Profile
mushroom Ø 41 mm
Contact Operation
standard
Contacts Type And Composition
1 C/O
Nema Degree of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Range of Product
Harmony 9001SK
[Us] Rated Supply Voltage
24...28 V
Product or Component Type
illuminated push-button
Operator Additional Information
screw-on plastic
Light Source
LED
Mechanical Durability
5000000 cycles
Cap/Operator or Lens Colour
red
Device Short Name
9001SK

Description

PUSHBUTTON 28V SK 30mm+OPTIONS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.