Illuminated push-button, Harmony 9001SK, plastic, plastic guard flush, yellow, 30mm, spring return, LED yellow, 24-28V, 1 NO

  • Mfr # 9001SK1L35LYYH5

  • Zoro # G3299104


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK1L35LYYH5
Zoro #
G3299104
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
JIS C 852 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || JIS C 4520
Bezel Material
plastic
Contacts Type And Composition
1 NO
[Ith] Conventional Free Air Thermal Current
10 A
Mechanical Durability
5000000 cycles
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Device Short Name
9001SK
Contact Operation
standard
Light Source
LED
Cap/Operator Or Lens Colour
yellow
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Protective Treatment
TC
Ambient Air Temperature For Storage
-40-70°C
Operator Additional Information
plastic guard
Ambient Air Temperature For Operation
-25-70°C
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Electrical Shock Protection Class
class II IEC 61140
Product Certifications
UL 508 || NEMA
Device Presentation
complete product
Product Or Component Type
illuminated push-button
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 240 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Shock Resistance
50 gn IEC 60068-2-27
Contacts Material
silver alloy contacts
Bulb Base
BA 9s
Light Block Supply
direct
Operator Profile
yellow flush, flush
Shape Of Screw Head
cross slotted
Operating Position
any position
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Type Of Operator
spring return
Light Source Colour
yellow
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
[Icm] Rated Short-Circuit Making Capacity
0.1 kA 240 V DC-13, 7200 VA || 12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 125 V DC-13, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 60 kA 250 V DC-13, 7200 VA
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Range of Product
Harmony 9001SK

Description

PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.