Zoro Homepage

Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V

  • Mfr # 9001SKR9P35R

  • Zoro # G3302604


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9P35R
Zoro #
G3302604
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
UL 508 || JIS C 852 || JIS C 4520 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-4
Bezel Material
plastic
Operator Additional Information
screw-on plastic
Mechanical Durability
5000000 cycles
Device Presentation
basic element
Bulb Base
BA 9s
Device Short Name
9001SK
Cap/Operator Or Lens Colour
red
[Us] Rated Supply Voltage
24 to 28 V
Light Block Supply
full voltage
Light Source
incandescent bulb
Ip Degree Of Protection
IP66
Operator Profile
mushroom Ø 41 mm
Product Or Component Type
head for illuminated push-button
Type Of Operator
push-pull
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Contacts Type And Composition
without contact block
Operator Position Information
2 positions
Range of Product
Harmony 9001SK

Description

PUSHBUTTON 28V 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.