Illuminated selector switch, Harmony 9001SK, plastic, standard handle, red, 30mm, 3 positions, stay put, 110-120V, 2 C/O

  • Mfr # 9001SK43J1RH2

  • Zoro # G210769701


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
stay put
Bezel Material
plastic
Standards
CE, UL listed file E42259 CCN NKCR, CSA LR24590 class 3211 03
Protective Treatment
TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK43J1RH2
Zoro #
G210769701
UPC #
785901941750
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH 600VAC 10A 30MM SK
Type of Operator
stay put
Bezel Material
plastic
Standards
CE, UL listed file E42259 CCN NKCR, CSA LR24590 class 3211 03
Protective Treatment
TC
Product or Component Type
illuminated selector switch
Operator Profile
standard handle
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Ip Degree of Protection
IP66 IEC 60529
Device Short Name
9001SK
Light Block Supply
via integral transformer
Cam Profile
3
Light Source
incandescent bulb
Supply Frequency
50...60 Hz
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony 9001SK
Device Presentation
complete product
Operator Position Information
3 positions
[Us] Rated Supply Voltage
110...120 V
Contacts Type And Composition
2 C/O
Bulb Base
BA 9s
Cap/Operator or Lens Colour
red
Nema Degree of Protection
NEMA 1/2/3/3R/4/4X/6/12/13

Description

SELECTOR SWITCH 600VAC 10A 30MM SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.