Illuminated selector switch, Harmony 9001SK, plastic, standard handle, red, 30mm, 3 positions, stay put, 24-28V, 2 C/O

  • Mfr # 9001SK43J35RH2

  • Zoro # G810769781


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
stay put
Bezel Material
plastic
Standards
UL listed file E42259 CCN NKCR, CE, CSA LR24590 class 3211 03
Ambient Air Temperature For Storage
-40-70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK43J35RH2
Zoro #
G810769781
UPC #
785901941903
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH 600VAC 10A 30MM SK
Type of Operator
stay put
Bezel Material
plastic
Standards
UL listed file E42259 CCN NKCR, CE, CSA LR24590 class 3211 03
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony 9001SK
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TC
Cap/Operator or Lens Colour
red
Device Short Name
9001SK
Cam Profile
3
Bulb Base
BA 9s
Light Block Supply
full voltage
Electrical Shock Protection Class
class II IEC 61140
Ip Degree of Protection
IP66 IEC 60529
Nema Degree of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Product or Component Type
illuminated selector switch
Device Presentation
complete product
Contacts Type And Composition
2 C/O
Light Source
incandescent bulb
Operator Profile
standard handle
Operator Position Information
3 positions
[Us] Rated Supply Voltage
24...28 V

Description

SELECTOR SWITCH 600VAC 10A 30MM SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.