Illuminated selector switch head, Harmony 9001SK, plastic, standard handle, red, 30mm, 2 positions, stay put, 110-120V

  • Mfr # 9001SK11J1R

  • Zoro # G110769702


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
stay put
Bezel Material
plastic
Standards
CE, UL listed file E42259 CCN NKCR, CSA LR 25490 class 3211 03
Operator Profile
standard handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK11J1R
Zoro #
G110769702
UPC #
785901040231
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Item
SELECTOR SWITCH OPERATOR 30MM SK
Type of Operator
stay put
Bezel Material
plastic
Standards
CE, UL listed file E42259 CCN NKCR, CSA LR 25490 class 3211 03
Operator Profile
standard handle
Light Block Supply
via transformer 120 V AC 50/60 Hz
Enclosure Type
dust and oil resistant weatherproof enclosure indoor/outdoor
Range of Product
Harmony 9001SK
Contacts Type And Composition
without contact block
Product or Component Type
head for illuminated selector switch
Bulb Base
BA 9s
Operator Position Information
2 positions
Cap/Operator or Lens Colour
red
[Us] Rated Supply Voltage
110...120 V
Nema Degree of Protection
NEMA 1/2/3/3R/4/4X/6/12/13

Description

SELECTOR SWITCH OPERATOR 30MM SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.