Illuminated selector switch head, Harmony 9001SK, plastic, standard handle, red, 30mm, 3 positions, spring return right to center, 110-120V

  • Mfr # 9001SK72J1R

  • Zoro # G410769716


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
spring return
Bezel Material
plastic
Standards
UL 508, JIS C 852, EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C 4520, CSA C22.2 No 14
Range of Product
Harmony 9001SK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK72J1R
Zoro #
G410769716
UPC #
785901932925
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH OPERATOR 30MM SK
Type of Operator
spring return
Bezel Material
plastic
Standards
UL 508, JIS C 852, EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C 4520, CSA C22.2 No 14
Range of Product
Harmony 9001SK
Product or Component Type
head for illuminated selector switch
Ip Degree of Protection
IP66 IEC 60529
Shock Resistance
50 gn IEC 60068-2-27
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Cap/Operator or Lens Colour
red
Light Block Supply
via integral transformer
[Us] Rated Supply Voltage
110...120 V
Bulb Base
BA 9s
Supply Frequency
50...60 Hz
Operator Position Information
3 positions
Protective Treatment
TC
Device Short Name
9001SK
Compatibility Code
9001SK
Operator Profile
standard handle
Ambient Air Temperature For Storage
-40-70°C
Cam Profile
2
Nema Degree of Protection
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Light Source
incandescent
Return
right to centre
Mechanical Durability
500000 cycles
Shape of Signaling Unit Head
round
Contacts Type And Composition
without contact block

Description

SELECTOR SWITCH OPERATOR 30MM SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.