Square D

Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 120/240V AC; 24V AC


product price: $184.80
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage - Transformer 120/240V AC; 24V AC
  • Output Voltage - Transformer 24V AC
  • VA Rating - Transformer 50 VA
  • Phase - Electrical 1
  • Enclosure Rating Not Rated
See all product information

Product Information

Details

Item Control Transformer
Input Voltage - Transformer 120/240V AC; 24V AC
Output Voltage - Transformer 24V AC
VA Rating - Transformer 50 VA
Phase - Electrical 1
Enclosure Rating Not Rated
Temp. Rise 55 °C
Secondary Connection Screw clamp terminals
Primary Connection Screw clamp terminals
Includes Top Mounted Fuse Block
Standards CSA file LR37055 guide 184-N-90; UL listed file E61239
Phase 1 phase
Fused Yes
Green Environmental Attribute Mercury Free; Pvc Free
Enclosure Type Open
Insulation Max. Temp. 105°C
Fuse Type 10.3 x 38 mm CC top
Insulation Temperature 105°C
Primary Voltage 120 x 240 V 24 V
Product or Component Type Industrial Control Transformer
Rated Power In Va 50 VA UL, 50 VA CSA, 50 VA NOM, 50 VA CE
Range of Product TF
Nema Degree of Protection not rated (open device)
Temperature Rise 55°C

Description

We offer both product lines with factory installed overcurrent protection fuse blocks. Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF and EOF transformers have the same footprint as the Type T and Type EO units, respectively. This design frees up space normally used for separate fuse blocks. We also have an extensive fuse block offering for custom applications. See the overcurrent section of this catalog for full details. This Industrial Control Transformer has a power rating of 50VA and is 1 phase. This transformer has a 120 x 240V primary voltage and 24V secondary voltage. This transformer complies to UL, CE & CSA standards. Dimensions for this product are 3.34 in (H), 3.38 in (W), 4.18 in (D). This transformer has screw clamp terminals connections. The material used for this product is copper used in the winding. This product has a compatability for FSC1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.