Zoro Homepage

Insulated Groundable Neutral Assembly, 100A

  • Mfr # SN100FA

  • Zoro # G121853971


product price: $48.45
/ea

Key Features

Main Conductor Size
12 to 1/0 AWG Copper
Type
Insulated Groundable Neutral
Conductor Material
Copper/Aluminum
Amps
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN100FA
Zoro #
G121853971
UPC #
78590146102
Country of Origin
Mexico

Dimensions

Main Conductor Size
12 to 1/0 AWG Copper

Details

Type
Insulated Groundable Neutral
Conductor Material
Copper/Aluminum
Amps
100 A

Description

100 A, (4) 12 to 1/0 AWG/(4) 14 to 1/0 AWG Aluminum/Copper, Insulated Groundable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.