Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 225A, 240V AC || 48V DC, 42 Poles
Mfr # NQ42L2C14
Zoro # G0856241
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC || 48V DC
- Circuit Breaker Type QOB || QOB-VH || QHB
- Amps 225A
- Number of Poles 42
- Max. Wire Size 350 kcmil
Product Information
- Brand Square D
- MFR # NQ42L2C14
- Zoro # G0856241
- UPC # 785901327165
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 350 kcmil |
Min. Wire Size | 6 AWG |
Width | 8.63 in |
Height | 58 in |
Details
Description
NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboard interiors are field convertible to top or bottom feed. NQ Panelboards are convertible from main lug to main breaker. NQ Panelboards provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. This interior provides protection for your commercial and industrial applications. The main lugs are rated at 225A, 240 VAC single phase or 48 VDC. Interior has an interrupt current rating of up to 65 kA. This interior is for a 3 wire system with 42 spaces and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. Lug connections will accept 6 AWG to 350 kcmil copper or aluminum wire. Interior is 58 inches tall and 8.63 inches wide. This NQ panelboard interior is UL listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0077)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- SQUARE D Panelboard Cover, Surface (NC44S)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- Square D Circuit Breaker & Panelboard Accessories