Zoro Homepage

Interlock, 1NO/1NC, For Series E1-E4

  • Mfr # EIK40601

  • Zoro # G3356543


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Disconnect Switch Size
0.3333 A
Description/Special Features
1NO/1NC
Includes
1 NO & 1 NC Contact
For Use With
Series E1, E2, E3, E4 Heavy Duty Safety Switches
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK40601
Zoro #
G3356543
UPC #
785901328087
Country of Origin
Mexico

Dimensions

Disconnect Switch Size
0.3333 A
For Disconnect Switch Size
400 to 1200 A

Details

Item
Electrical Interlock
Description/Special Features
1NO/1NC
Includes
1 NO & 1 NC Contact
For Use With
Series E1, E2, E3, E4 Heavy Duty Safety Switches
Max. Voltage
600V AC
Product Type
Interlock Kit
Duty
Standard
Maximum Voltage
600V AC
Standards
UL Listed
Switch Function
SPDT
Product Destination
safety switch
Product Certifications
UL Listed
Product Or Component Type
interlock

Description

Electrical Interlock, Duty Standard, For Disconnect Switch Size 400 to 1200 A, For Use With Series E1, E2, E3, E4 Heavy Duty Safety Switches, Includes 1 NO & 1 NC Contact, Maximum Voltage 600V AC, Product Type Interlock Kit, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.