Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interphase Barriers, PowerPact(R) B Circuit Breakers, 160A, 0 Poles

  • Mfr # LV426920

  • Zoro # G6569250


product price: $50.59
/pk 6, $8.43/ea

Key Features

For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
0
Range Compatibility
ComPact (ComPact NSXm) || PowerPact (PowerPact B) || TeSys (TeSys GV4) || TeSys (TeSys BV4)
Connection Pitch
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV426920
Zoro #
G6569250
UPC #
785901086512
Country of Origin
China

Details

Item
Interphase Barriers
For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
0
Range Compatibility
ComPact (ComPact NSXm) || PowerPact (PowerPact B) || TeSys (TeSys GV4) || TeSys (TeSys BV4)
Connection Pitch
35 mm
Location Of Connection
downstream || upstream
Product Or Component Type
interphase barrier

Description

Interphase Barriers, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles None, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.