Zoro Homepage
This item is Discontinued.
Square D Jumper, 2 Pole, 2.00 in L 9080GH700

Jumper, 2 Pole, 2.00 in L (Discontinued)

  • Mfr # 9080GH700
  • Zoro # G1350465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GH700
Zoro #
G1350465
UPC #
785901744047
Country of Origin
Mexico

Dimensions

Length
2.0
Length (Straight Wireway)
2.0
Overall Depth
0.34 in
Overall Length
2 in
Overall Width
0.58 in

Details

Item
Terminal Block Jumper
For Use With
Mfr. No. 9080GM6
Number of Poles
2
Color
Copper
Compatible Manufacturer Model Number
9080GM6
Special Features
Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Current
30 A
Compatible with Series
9080G
Contact Material
Copper
RoHS Compliant
Yes
Compatible with Product Type
Terminal Block

Description

Terminal Block Jumper, Compatible with Series 9080G, Contact Material Copper, Current 30 A, Insulation Material Not Applicable, Number of Poles 2, Overall Depth 0.34 in, Overall Length 2 in, Overall Width 0.58 in, Color Copper, Compatible Manufacturer Model Number 9080GM6, Compatible Grainger Part Number 5B362, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.