This item is Discontinued.

Square D Jumper Bar Base Assembly, Square D QOU Circuit Breaker, 240VAC, 100, 1 and 2 Poles QOU14100JBAR

Jumper Bar Base Assembly, Square D QOU Circuit Breaker, 240VAC, 100, 1 and 2 Poles (Discontinued)

  • Mfr # QOU14100JBAR
  • Zoro # G2543073
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOU14100JBAR
Zoro #
G2543073
UPC #
785901894261
Country of Origin
United States

Details

Item
Jumper Bar Base Assembly
For Use With
Square D QOU Circuit Breaker
Voltage
240VAC
Amps
100
Number of Poles
1 and 2
Includes
Cover, Right Side Wiring with Base, Screw
Accessory Type
Jumper Bar Base Assembly

Description

Jumper Bar Base Assembly, Mounting Location Breaker, For Use With Square D QOU Circuit Breaker, Includes Cover, Right Side Wiring with Base, Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.