
Kit Neutral Lug
Mfr # LK225AN
Zoro # G0860520
product price: $26.84
/eaKey Features
For Use With
QO Circuit Breaker Load Centers
Amps
225A
Max. Wire Size
300 kcmil, aluminum or copper
Min. Wire Size
AWG 4
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK225AN
Zoro #
G0860520
UPC #
785901522492
Country of Origin
Mexico
Dimensions
Max. Wire Size
300 kcmil, aluminum or copper
Min. Wire Size
AWG 4
Details
Item
Lug Kit
For Use With
QO Circuit Breaker Load Centers
Amps
225A
Features
Mercury Free
Description
QO Circuit Breaker Load Centers, LK225AN, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.