Zoro Homepage

Lc Screws, PK6

  • Mfr # S106

  • Zoro # G4174996


product price: $4.89
/pk 6, $0.82/ea

Key Features

Product Or Component Type
screw kit
Ambient Air Temperature For Operation
-5 °C || 40 °C
Depth
4.25 in
Height
1 in
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S106
Zoro #
G4174996
UPC #
047569440731
Country of Origin
United States

Dimensions

Depth
4.25 in
Height
1 in
Width
1.88 in

Details

Item
Lc Screws
Product Or Component Type
screw kit
Ambient Air Temperature For Operation
-5 °C || 40 °C

Description

QOU Accessories for QO and QOU Miniature Circuit Breakers, NC68SS106 is a package of 6 QO and Homeline load center cover screws S106 Load Center SCREWS. Square D load center surge protective devices, SDSA1175FE, are easy to install plug-in units that install as quickly as a standard circuit breaker. The surge suppressors use two pole spaces in a QO or Homeline load center, or NQ panelboard. US and Canadian UL Listed as Type 2 SPD to the UL 1449 standard. Complies with requirements of NEC Article 285, CSA 233.1-87, and CSA C22.2 No. 8- M1986 as appropriate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.