Load Center, 8 Spaces, 100 Amps, 240V, QO Circuit Breaker Type (Discontinued)
- Mfr # QO816L100TF
- Zoro # G0856987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO816L100TF
Zoro #
G0856987
UPC #
785901804390
Country of Origin
Mexico
Details
Item
Load Center
Enclosure NEMA Rating
1
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
8
Phase
1
Voltage
240V
Circuit Breaker Type
QO
Series
QO816
Amps
100
Description
Ld Ctr Qo Mlo 240V 100A 1Ph 8Sp N1 Flush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.