Legend Plate, Square, Plastic
Mfr # 9001KN700BP
Zoro # G512937877
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Material
Plastic
Shape
Square
Manufacturer Warranty Length
18 mo
Overall Height
2 1/2 in
Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KN700BP
Zoro #
G512937877
UPC #
785901064879
Country of Origin
Mexico
Dimensions
Manufacturer Warranty Length
18 mo
Overall Height
2 1/2 in
Overall Width
2 1/2 in
Compatible Panel Cutout Diameter
30 mm
Details
Item
Legend Plate
Material
Plastic
Shape
Square
Background Color
Black
Compatible with Series
XAC
Product Type
Legend Plate
Keyway Type
Notch
Description
Legend Plate, Square, Legend Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.